Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Panasonic ® 0.6 Cu. Ft. 1700 Watt Commercial Microwave

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Panasonic ® 0.6 Cu. Ft. 1700 Watt Commercial Microwave

Item #: WB242541

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,045.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
PANASONIC® COMMERCIAL MICROWAVES
1,700 Watt Microwave – 0.6 Cubic Foot Capacity
Commercial microwave oven is ideal for commercial kitchen environments that require quick, efficient reheating of food. Panasonic® commercial microwave fits one half-size 6” tall steam table pan with cover. See-through oven door for quick viewing of contents. Easy grip door handle offers fast and durable door opening. Microwave offers 0.6 cubic foot capacity, top and bottom energy feed and made with stainless steel cabinet and cavity. Includes 2 magnetron heating elements, 3 power levels, easy-clean air filter, digital display and 60 programmable pads. Measures 16-5/8”W.

Product Specifications

    • BRANDPanasonic ®
    • MANUFACTURERS PART NUMBERNE-1757
    • DESCRIPTIONCommercial Microwave
    • WIDTH INCHES16-1/2
    • DEPTH INCHES20
    • HEIGHT INCHES13-1/4
    • COMPARTMENT WIDTH INCHES13
    • COMPARTMENT DEPTH INCHES 12
    • COMPARTMENT HEIGHT INCHES6-7/8
    • COLORStainless Steel
    • BODY FINISHStainless Steel
    • DOOR FINISHStainless Steel
    • CABINET FINISHStainless Steel
    • CAPACITY CUBIC FEET0.6
    • CONSTRUCTIONStainless Steel
    • VOLTS208 / 230-240
    • WATTS1700
    • TIMERHi-Med Power: 15 Mins; Defrost Power: 30 Minutes
    • LIMITED WARRANTY3 Years
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.