Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit SM901WH - Microwave Oven, Mid-Sized, White, 900 Watts, 0.7 Cu. Ft.

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Summit SM901WH - Microwave Oven, Mid-Sized, White, 900 Watts, 0.7 Cu. Ft.

Item #: WBB55173

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 82.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Summit SM901WH - Microwave Oven, Mid-Sized, White, 900 Watts, 0.7 Cu. Ft.

The Summit SM901WH is a fully featured microwave designed for valued convenience in any office or home setting.

Soft-touch electronic controls make cooking and heating easy to manage, with variable power settings and a convenient one-touch auto cook option. An audible signal goes off at the end of each cycle and a child lock is included. A digital clock and timer are standard on this mid-sized model.

The Summit SM901WH has a complete white exterior, with a matching white handle.

Features:

  • White exterior for a classic kitchen look
  • Digital controls give you extensive heat options at the touch of a button
  • Pre-set options for popcorn, pizza, and other common items

    Please note that door style and touchpad may vary slightly from pictured unit.

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERSM901WH
    • DESCRIPTIONMid-Sized Microwave Oven
    • WIDTH INCHES17-3/4
    • DEPTH INCHES13
    • HEIGHT INCHES10-1/4
    • COLORWhite
    • CAPACITY CUBIC FEET0.7
    • VOLTS115
    • WATTS900
    • PARTS/LABOR WARRANTY1 Year
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

The microwave that could

Your review: Great little microwave does just what you want in short order

Is this review helpful?

OK Microwave

Your review: Basic oven - OK for $$

Pros: INEXPENSIVE

Cons: NONE

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!