Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Axis 80 Quart Mixer, AX-M80
See all 45 items in product family

Axis 80 Quart Mixer, AX-M80

Item #: WBB217800

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22,740.00 Save up to 47%
Price: $12,025.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Axis 80 Quart Mixer, AX-M80

Commercial Planetary Mixer, 80 qt capacity, floor model, gear driven transmission, 4 speed control, side mounted start, silent operation, digital 30-minute timer, includes: stainless steel bowl, bowl guard & wire whip, aluminum flat beater & dough hook. 4 HP, 120 V.

Product Specifications

    • BRANDAxis
    • MANUFACTURERS PART NUMBERAX-M80
    • DESCRIPTION80 Quart Mixer
    • WIDTH INCHES27-1/4
    • DEPTH INCHES42
    • HEIGHT INCHES58-1/4
    • COLOR FINISHSilver
    • COLORSilver
    • CAPACITY QUARTS80
    • CONSTRUCTIONAluminum
    • VOLTS120
    • AMPS4.5
    • WATTS--
    • APPROVALETL
    • PARTS/LABOR WARRANTY1 Year Labor, 2 Years Parts
    • PHASE1 Or 3
    • HERTZ60
    • LENGTH INCHES42-1/8
    • HORSEPOWER4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:24