Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eurodib/ Linkrich M30E ETL- 30 Quart Mixer

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Eurodib/ Linkrich M30E ETL- 30 Quart Mixer

Item #: WBB283940

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,289.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Eurodib / Linkrich 30 Quart Mixer Is Ideal For Any Professional And Commercial Kitchen Environment.

Heavy duty mixer includes a stainless steel whip, hook and beater for various mixing applications. Made using solid cast aluminum with 3-speed gear driven motor. Includes bowl and front loading safety guard. ETL Listed.

Product Specifications

    • BRANDSIRMAN
    • MANUFACTURERS PART NUMBERM30E ETL
    • WIDTH INCHES19
    • DEPTH INCHES26
    • HEIGHT INCHES41-1/2
    • CAPACITY QUARTS30
    • CONSTRUCTIONStainless Steel
    • VOLTS110
    • AMPS14
    • WATTS1500
    • APPROVALNSF Cerified
    • PACKAGE QUANTITY1
    • HORSEPOWER2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!