Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eurodib/ Linkrich M40A 220ETL - 40 Qt. Mixer, Planetary Mixing Action

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Eurodib/ Linkrich M40A 220ETL - 40 Qt. Mixer, Planetary Mixing Action

Item #: WBB283941

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,074.95
Product Information
Customer Review
Product Q&A
Accessories
Eurodib / Linkrich 40 Quart Mixer Is Ideal For Any Professional And Commercial Kitchen Environment.

Heavy duty mixer includes a stainless steel whip, hook and beater for various mixing applications. Made using solid cast aluminum with 3-speed gear driven motor. Includes bowl and front loading safety guard. Planetary mixing action. 3 Phase. 208-240V, ETL Listed.

Product Specifications

    • BRANDSIRMAN
    • MANUFACTURERS PART NUMBERM40A 220ETL
    • DESCRIPTION40 Quart Mixer
    • WIDTH INCHES29
    • DEPTH INCHES33-1/2
    • HEIGHT INCHES50-1/2
    • CAPACITY QUARTS40
    • CONSTRUCTIONSolid Cast Aluminum
    • VOLTS208-240
    • AMPS5
    • WATTS1500
    • APPROVALNSF Certified
    • PACKAGE QUANTITY1
    • PHASE3
    • HORSEPOWER2
    • CORDHard Wire

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.136.128:60