

 |
Browse Appliances (1,775 Items) |
|
 |
Restaurant Series Range, 24", Gas, 24" Griddle, 40,000 BTU, Nat |
| |
|
 |
|
 |
|
 |
|
|
|
Restaurant Series Range, 24", Gas, 24" Griddle, 40,000 BTU, Nat
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 15 to 18 days
Stock No: WBB494869
|
|
|
| List Price $3,706.00 Save 39% |
|
Price: $2,271.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Restaurant Series Range, 24", gas, 24" griddle, open cabinet base w/bottom shelf, stainless front, landing ledge, sides, backguard, and high shelf, chrome plated 6" legs with adjustable feet, 40,000 BTU
|
| Product Specifications |
| WIDTH INCHES |
32.3 |
| DEPTH INCHES |
37.5 |
| HEIGHT INCHES |
36 |
| COLOR FINISH |
Stainless Steel |
| BRAND |
Imperial |
| CONSTRUCTION |
Stainless Steel |
| PACKAGE QUANTITY |
1 |
| LENGTH INCHES |
24 |
| MANUFACTURER PART NUMBER |
IR-G24-XB-NAT |
| BTU |
40000 |
| GAS |
Natural |
| STYLE |
Cabinet Base |
|
|
|
|
|
|