Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With Optional Caster

Imperial Restaurant Series Range, 36", 240 Electric

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Imperial Restaurant Series Range, 36", 240 Electric

Item #: WBB494909

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $6,335.00 Save up to 64%
Price: $2,299.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Imperial Restaurant Series Range, 36", 240 Electric

Restaurant Series Range, 36", electric, (6) round plate PTFE elements, infinite heat controls, 26-1/2" standard oven, includes (1) chrome rack, stainless front, sides, kick plate, landing ledge, backguard, and high shelf, porcelain interior, 12kW

Product Specifications

    • BRANDImperial
    • MANUFACTURERS PART NUMBERIR-6-E-240
    • TYPEInfinite Heat Controls
    • WIDTH INCHES36
    • DEPTH INCHES34-3/4
    • HEIGHT INCHES36
    • CONSTRUCTIONStainless Steel
    • VOLTAGE240/60/1 40.94 Amps
    • APPROVALNSF
    • PACKAGE QUANTITY1
    • OVEN DIMENSIONS(1) 26.5 x 22.5
    • ENERGY SOURCEElectric
    • PHASE1
    • OVEN TEMPERATURE CONTROL150° to 500°F
    • STYLEPorcelain Interior
    • NUMBER OF BURNERS6
    • APPLICATIONCommercial
    • GAS**Electric

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

More instructions needed

Your review: Needed: more clear instructions for cleaning burners. Don't know what to use to clean them. Doesn't seem to heat above 400 degrees in oven. Very little manual instructions.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

how much does this weigh?

Question Asked By: Marvin , April 13, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result