

 |
Browse Appliances (1,759 Items) |
|
 |
Restaurant Series Range, 60", Lp Gas, 340,000 BTU With Cabinet Base |
| |
|
 |
|
 |
|
 |
|
|
|
Restaurant Series Range, 60", Lp Gas, 340,000 BTU With Cabinet Base
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 15 to 18 days
Stock No: WBB494811
|
|
|
| List Price $12,742.00 Save 39% |
|
Price: $7,808.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Restaurant Series Range, 60", gas, (10) 28,000 BTU open burners, two 26-1/2" convection ovens, stainless front, landing ledge, sides, backguard, and high shelf, 340,000 BTU
|
| Product Specifications |
| WIDTH INCHES |
30.25 |
| DEPTH INCHES |
31.25 |
| HEIGHT INCHES |
36 |
| COLOR FINISH |
Stainless Steel |
| BRAND |
Imperial |
| CONSTRUCTION |
Stainless Steel |
| PACKAGE QUANTITY |
1 |
| GAS |
LP |
| OVEN DIMENSIONS |
(2) Convection 26 x 26.5 |
| NUMBER OF BURNERS |
10 |
| BTU |
340000 |
| LENGTH INCHES |
60 |
| STYLE |
-- |
| MANUFACTURER PART NUMBER |
IR-10-CC-LP |
|
|
|
|
|
|