Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Appliances


(1,775 Items)
Sub Category
Gas & Electric Ranges (301)
Remove
Stock Pot Range, Lp Gas, Two Grates 18x42, 250,000 BTU
Remove

      Items
Stock Pot Range, Lp Gas, Two Grates 18x42, 250,000 BTU Stock Pot Range, Lp Gas, Two Grates 18x42, 250,000 BTU


Stock Pot Range, Lp Gas, Two Grates 18x42, 250,000 BTU
Stock Pot Range, Lp Gas, Two Grates 18x42, 250,000 BTU
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB494573
List Price $4,056.00    Save 41%
Price: $2,410.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Stock Pot Range, gas, two top grates with cylinders, 18"W x 42"D, non-clog jet burner with knee-lever "L" adjustable gas valves, full width removable drip pan, stainless steel front and sides, 12" legs with adjustable feet, 250,000 BTU

Product Specifications
WIDTH INCHES 18
DEPTH INCHES 42
HEIGHT INCHES 24
COLOR FINISH Stainless Steel
BRAND Imperial
CONSTRUCTION Stainless Steel
PACKAGE QUANTITY 1
TYPE Knee Lever "L" Adjustable Gas Valve
NUMBER OF BURNERS (2) Top Grates W/Cylinders
GAS LP
LENGTH INCHES 18
MANUFACTURER PART NUMBER ISP-J-SP-2-LP
BTU 250000
STYLE Non Clog Jet Burner


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Powerblanket® Propane Gas Cylinder Insulated Electric Warming Blanket GCW20 20 Lb. Capacity

Powerblanket® Propane Gas Cylinder Insulated Electric Warming Blanket GCW20 20 Lb. Capacity

FREE Shipping
From $319.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)