Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stock Pot Range, Nat Gas, 180,000 BTU

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Stock Pot Range, Nat Gas, 180,000 BTU

Item #: WBB494535

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,619.00 Save up to 37%
Price: $ 2296.00

Frequently Purchased Together

Product Information
Warranty
Product Q&A
Accessories
Stock Pot Range, gas, (2) three ring burner, manual controls, open front cabinet base, cast-iron top grate, stainless steel front and sides, 6" adjustable legs with adjustable feet, 180,000 BTU

Product Specifications

    • BRANDImperial
    • MANUFACTURERS PART NUMBERISPA-18-2-NAT
    • TYPEManual Controls
    • WIDTH INCHES18
    • DEPTH INCHES42
    • HEIGHT INCHES24
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • GASNatural
    • LENGTH INCHES18
    • NUMBER OF BURNERS2
    • STYLE(1) Cabinet Base
    • BTU180000