Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Appliances


(1,759 Items)
Sub Category
Gas & Electric Ranges (285)
Remove
Summit 30" European 650 CFM Range Hood, S/S
Remove

      Items
Summit 30" European 650 CFM Range Hood, S/S Summit 30" European 650 CFM Range Hood, S/S


Summit 30" European 650 CFM Range Hood, S/S
Summit 30" European 650 CFM Range Hood, S/S
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB678898
Price: $567.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Summit 30" European 650 CFM Range Hood, S/S

SUMMIT PROFESSIONAL introduces a new line of European wall-mounted range hoods designed for outstanding performance and elegant style. SUMMIT SEH3630 is a 30" wide range hood with a 650 CFM blower. Constructed entirely from stainless steel, it features an adjustable chimney and two aluminum cassette filters with a wide filtration area. The three-speed fan and timer are operated with an intuitive touch controls. Two halogen light bulbs are pre-installed, offering an elegant illumination of your range. The SEH3630 is designed for ducted use, but may be converted to a ductless (recirculating) range hood when you order an optional charcoal filter set. This model is manufactured in Europe and ships in one box.

Product Specifications
WIDTH INCHES 29-5/8
DEPTH INCHES 19-2/3
HEIGHT INCHES 36
BRAND Summit
# OF FAN SPEEDS 3
MAX AIR MOVEMENT 650
BODY FINISH Stainless Steel
MANUFACTURERS PART NUMBER SEH3630
UNDER HOOD LIGHT Yes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Summit Deluxe 220V White Electric Range W/Clock Timer & Oven W/Light, 36"W

Summit Deluxe 220V White Electric Range W/Clock Timer & Oven W/Light, 36"W

From $708.00
More Info
Add to Cart
Summit Deluxe Gas Range, Slim 20"W W/Stainless Steel Doors & Four Sealed Burners

Summit Deluxe Gas Range, Slim 20"W W/Stainless Steel Doors & Four Sealed Burners

From $915.00
More Info
Add to Cart
Mirage® - Drop-in Warmer 450W

Mirage® - Drop-in Warmer 450W

From $456.95
More Info
Add to Cart
Crown Verity Portable Fryer - Single

Crown Verity Portable Fryer - Single

From $2,576.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)