Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Appliances


(1,759 Items)
Sub Category
Gas & Electric Ranges (285)
Remove
Summit 30"W Convertible Range Hood For Ducted Or Ductless Use, Black Finish
Remove

      Items
Summit 30"W Convertible Range Hood For Ducted Or Ductless Use, Black Finish Summit 30"W Convertible Range Hood For Ducted Or Ductless Use, Black Finish


Summit 30"W Convertible Range Hood For Ducted Or Ductless Use, Black Finish
Summit 30"W Convertible Range Hood For Ducted Or Ductless Use, Black Finish
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB678810
Price: $59.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Summit 30"W Convertible Range Hood For Ducted Or Ductless Use, Black Finish

SUMMIT is one of the market's leading suppliers of quality range hoods, with solid construction and a wide selection of choices for every kitchen. The H1600 series features our most versatile convertible range hoods that can be used with top or rear venting and easily converted into non-vented (recirculating) mode. These hoods offer the features all customers want, including a two-speed fan, switchable light, and aluminum-charcoal filter. The H1630B is a 30 inch wide range hood made in a black finish. Additional units are available in stainless steel, white, and bisque and come in 20, 24, and 36 inch widths to match most ranges. All SUMMIT range and shell hoods are made in the U.S.A.

Product Specifications
WIDTH INCHES 30
DEPTH INCHES 18
HEIGHT INCHES 5
BRAND Summit
UNDER HOOD LIGHT No
BODY FINISH Black
MANUFACTURERS PART NUMBER H1630B
PARTS/LABOR WARRANTY 1 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Summit Deluxe 220V White Electric Range W/Clock Timer & Oven W/Light, 36"W

Summit Deluxe 220V White Electric Range W/Clock Timer & Oven W/Light, 36"W

From $708.00
More Info
Add to Cart
Summit Deluxe Gas Range, Slim 20"W W/Stainless Steel Doors & Four Sealed Burners

Summit Deluxe Gas Range, Slim 20"W W/Stainless Steel Doors & Four Sealed Burners

From $915.00
More Info
Add to Cart
Mirage® - Drop-in Warmer 450W

Mirage® - Drop-in Warmer 450W

From $456.95
More Info
Add to Cart
Crown Verity Portable Fryer - Single

Crown Verity Portable Fryer - Single

From $2,576.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)