Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit H1730W - Range Hood, 30"W, Ductless, White Finish

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Summit H1730W - Range Hood, 30"W, Ductless, White Finish

Item #: WBB678759

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 58.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Summit 30"W Ductless Range Hood, White Finish

SUMMIT is one of the market's leading suppliers of quality range hoods, with solid construction and a wide selection of choices for every kitchen. The H1700 series features our best selling range hoods, with ready-to-install designs in ductless (recirculating) style. These hoods offer the features all customers want, including a two-speed fan, switchable light, and aluminum-charcoal filter. The H1730W is a 30 inch wide range hood with a white finish. Additional units are available in stainless steel and bisque and come in 20, 24, and 36 inch widths to match most ranges. All SUMMIT range and shell hoods are made in the U.S.A.

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERH1730W
    • WIDTH INCHES30
    • DEPTH INCHES18
    • HEIGHT INCHES5
    • BODY FINISHWhite
    • PARTS/LABOR WARRANTY1 Year
    • UNDER HOOD LIGHTNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!