Gas & Electric Ranges
Free Shipping
Voltage
Brand
Type
Height Range (in)
Length
Material
Width
Capacity
Color
Price
Vulcan 60SS-10BN, Endurance Range, 2 Standard Ovens, Natural Gas, S/S, 10 Burners
Height
58 in
Width
60 in
Depth
34 in
Number of Burners
10
Height
58 in
Width
60 in
Depth
34 in
Number of Burners
10
Height
44 in
Width
20 in
Depth
24 in
Number of Burners
4
Height
41-4/5 in
Width
19-4/5 in
Depth
26 in
Number of Burners
3
Height
58 in
Width
36 in
Depth
34 in
Number of Burners
6
Height
3-3/4 in
Width
29-3/4 in
Depth
20 in
Number of Burners
4
Summit-Slide-In Range, Gas, 4 Burners, 2.55 Cu. Ft., Spark Start, 24" x 23-1/4" x 36"
Height
36 in
Width
23-1/4 in
Depth
24 in
Number of Burners
4
Height
40 in
Width
20 in
Depth
24 in
Number of Burners
4
Height
58 in
Width
36 in
Depth
34 in
Number of Burners
6
Height
41-3/4 in
Width
20 in
Depth
23-11/16 in
Number of Burners
4
Height
3-1/8 in
Width
12 in
Height
40 in
Width
30 in
Depth
24 in
Number of Burners
4
Summit-Range, Gas, 4 Burners, 2.3 Cu. Ft., Spark Start, White, 23.5" x 19.5" x 42"
Height
42 in
Width
19-1/2 in
Depth
23-1/2 in
Number of Burners
4
Summit-DLX Gas Range, Slim 20"W, Elec. Ignition, Digital Clock/Timer, Oven Window, Light
Height
44 in
Width
20 in
Depth
24 in
Number of Burners
4
Height
58 in
Width
36 in
Depth
34 in
Number of Burners
6
Summit-DLX Gas Range, 30"W, Electronic Ignition, BK See-Through Glass Oven Door, Light
Height
44 in
Width
30 in
Depth
24 in
Number of Burners
4
Height
3-3/4 in
Width
24 in
Depth
20 in
Number of Burners
4
Height
40 in
Width
20 in
Depth
24 in
Number of Burners
4
Height
3-3/4 in
Width
24 in
Depth
20 in
Number of Burners
4
Height
3-3/4 in
Width
30 in
Depth
20 in
Number of Burners
4
Height
18 in
Width
18 in
Depth
24-1/2 in
Number of Burners
1
Height
40 in
Width
24 in
Depth
24 in
Number of Burners
4
Height
12-3/8 in
Width
14-3/4 in
Depth
23-1/2 in
Fuel Type
Electric
Height
2-1/2 in
Width
11-1/2 in
Depth
19-1/2 in
Number of Burners
2
Height
2-1/2 in
Width
11-1/4 in
Depth
20 in
Number of Burners
2
Height
58 in
Width
36 in
Depth
34 in
Number of Burners
6
Height
3-3/4 in
Width
24 in
Depth
20 in
Number of Burners
4
Height
3-1/4 in
Width
11 in
Depth
12-1/4 in
Number of Burners
1
Height
42 in
Width
23-1/2 in
Depth
23-1/2 in
Number of Burners
4
Summit-Cooktop, Electric, 4 Burners, Battery Start, Brushed Chrome, 20" x 24" x 3-3/4"
Height
3-3/4 in
Width
24 in
Depth
20 in
Number of Burners
4
Summit-Range, Electric, Smooth Top, 4 Burners, 2.9 Cu.Ft., White, 24.25" x 23.75" x 36.5"
Height
36-1/2 in
Width
23-3/4 in
Depth
24-1/4 in
Number of Burners
4
Height
2-/34 in
Width
14-1/4 in
Depth
23-2/9 in
Number of Burners
2
Height
3-3/4 in
Width
24 in
Depth
20 in
Number of Burners
4
Summit-Cooktop, Electric, 4 Burners, Battery Start, Black, 20" x 29-3/4" x 3-3/4"
Height
3-3/4 in
Width
29-3/4 in
Depth
20 in
Number of Burners
4
Height
3-1/4 in
Width
19-3/4 in
Depth
12-1/4 in
Height
37-2/5 in
Width
15-3/4 in
Fuel Type
Natural Gas/LP
Height
3-1/8 in
Width
12 in
Height
41-4/5 in
Width
19-4/5 in
Depth
26 in
Number of Burners
4
Height
3-7/8 in
Width
12-7/8 in
Depth
16-3/4 in
Number of Burners
1
Height
40 in
Width
24 in
Depth
24 in
Number of Burners
4
Height
41-4/5 in
Width
19-4/5 in
Depth
26 in
Number of Burners
4
Summit-Deluxe 220V Electric Range, S/S Doors, Clock/Timer, Oven Window, Light In 30"W
Height
44 in
Width
30 in
Depth
24 in
Number of Burners
4