Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit Shell30SS - 30"W Shell Hood, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Summit Shell30SS - 30"W Shell Hood, Stainless Steel

Item #: WBB678796

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $101.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Summit 30"W Shell Hood, Stainless Steel

SUMMIT is one of the market's leading suppliers of quality range hoods. Our shell hoods offer solid construction at great value in a range of sizes to accommodate all kitchens. The Shell30SS is a 30 inch wide shell hood in stainless steel. It has the same construction as our basic range hoods, but without a fan or light. Additional units are available in black, white, and bisque and come in 20, 24, and 36 inch widths to match most ranges. All SUMMIT range and shell hoods are made in the U.S.A.

Product Specifications

    • BRANDSummit
    • MANUFACTURERS PART NUMBERShell30SS
    • WIDTH INCHES30
    • DEPTH INCHES18
    • HEIGHT INCHES5
    • BODY FINISHStainless Steel
    • PARTS/LABOR WARRANTY1 Year
    • UNDER HOOD LIGHTNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:60