Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit SINC424220 - Built-In 220 Volt Induction Cooktop, 4 Zones, BK Ceran™ Smooth-Top Finish

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Summit SINC424220 - Built-In 220 Volt Induction Cooktop, 4 Zones, BK Ceran™ Smooth-Top Finish

Item #: WBB678738

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $873.00
Product Information
Warranty
Customer Review
Product Q&A
Summit Built-In 220 Volt Induction Cooktop W/Four Zones & Black Ceran™ Smooth-Top Finish

The SINC424220 is a four zone built-in cooktop featuring a genuine Ceran™ black glass surface. It uses electromagnetic heat generated by your pot or pan to cook in half the time, using half the energy of conventional ranges. Ten variable touch power settings with digital displays make heating precise and easy. Since the smooth surface has no holes or grates, clean-up is simple: all you need is a gentle wipe with a damp cloth.

Product Specifications

    • BRANDSummit
    • MANUFACTURERS PART NUMBERSINC424220
    • WIDTH INCHES23
    • DEPTH INCHES20-1/8
    • HEIGHT INCHES3-1/4
    • BODY FINISHBlack
    • VOLTAGE220 V AC/60 Hz
    • VOLTS220
    • AMPS35
    • WATTS1600W/1800W
    • HEATING TYPEInduction
    • COOKING TIMERYes
    • COUNTERTOP CUTOUT DEPTH19.38
    • CUTOUT DEPTH19.38
    • CUTOUT HEIGHT2.5
    • COUNTERTOP CUTOUT WIDTH22.13
    • CUTOUT WIDTH22.13
    • NUMBER OF BURNERS4
    • HERTZ60
    • BURNER TEMPERATURE CONTROLDigital
    • ELECTRICAL SAFETYETL
    • ENERGY STAR RATINGFALSE
    • SURFACE TYPEGlass
    • BURNER TYPEGlasstop

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:64