Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit WNM4307KW - Deluxe White Gas Range, Electronic Ignition, Clock/Timer, Oven Window Light, 36"W

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Summit WNM4307KW - Deluxe White Gas Range, Electronic Ignition, Clock/Timer, Oven Window Light, 36"W

Item #: WBB155681

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 763.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Summit Deluxe White Gas Range, Electronic Ignition, Clock/Timer & Oven Window Light, 36"W

SUMMIT's full-sized ranges offer high capacity and superior performance at value prices. The WNM430KW is a fully featured 36" wide gas range with four burners and electronic ignition. Bake, boil, and fry with a generous amount of working space on the porcelain surface. The deep oven is equipped for large scale cooking and has a window with light for an easy view while baking. Broil evenly in a lower compartment. A clock and timer adds convenience. Use two shelves for cookware storage in the built-in cabinet. White porcelain exterior with provides a long-lasting durability and a classic look for any kitchen.

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERWNM4307KW
    • TYPESpark Ignition
    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES44
    • PARTS/LABOR WARRANTY1 Year
    • COLOR FINISHWhite
    • BTU(4) 9000
    • BTU PER BURNER9000
    • NUMBER OF BURNERS4
    • OVEN DIMENSIONS2.9 cu.ft.
    • FUEL TYPENatural Gas
    • DOOR FINISHWhite
    • BACKSPLASHYes
    • BACKSPLASH DISPLAYYes
    • OVEN TEMPERATURE CONTROLDial
    • BURNER TYPEOpen
    • DOOR SWINGDownward
    • # OF BURNERS4
    • CAPACITY2.9 cu.ft.
    • INTERIOR OVEN LIGHTYes
    • STYLEFull Size Range
    • BODY FINISHWhite
    • BURNER TEMPERATURE CONTROLDial
    • ENERGY STAR RATINGFALSE
    • COOKING TIMERYes
    • SURFACE TYPEPorcelain
    • OVEN DOOR WINDOWYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed