Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Appliances


(1,775 Items)
Sub Category
Gas & Electric Ranges (301)
Remove
Summit Slide-In Electric Range, Slim 24"W W/Stainless Steel Doors & Black Porcelain Top
Remove

      Items
Summit Slide-In Electric Range, Slim 24"W W/Stainless Steel Doors & Black Porcelain Top Summit Slide-In Electric Range, Slim 24"W W/Stainless Steel Doors & Black Porcelain Top


Summit Slide-In Electric Range, Slim 24"W W/Stainless Steel Doors & Black Porcelain Top
Summit Slide-In Electric Range, Slim 24"W W/Stainless Steel Doors & Black Porcelain Top
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB678930
Price: $961.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Summit Slide-In Electric Range, Slim 24"W W/Stainless Steel Doors & Black Porcelain Top

SUMMIT PROFESSIONAL brings luxury to apartment sized ranges with our exclusive line of 'slide-in' ovens. The TEM610BRWY electric range is conveniently sized at just 24" wide to fit into even the tightest of kitchen spaces. Elegant stainless steel doors on the oven and lower storage compartment are matched with solid towel bar style handles. Our 'slide-in' units have a low stainless top frame that lets you customize the wall behind your range without planning around a backguard. A stainless steel manifold completes the modern look. Solidly constructed from black porcelain and steel, the TEM610BRWY is easy to clean and striking to view. The oven has a clear window and light so you can keep a watch on your cooking. Enjoy the best meals in unique style with lasting durability.

Product Specifications
WIDTH INCHES 24
DEPTH INCHES 24
HEIGHT INCHES 36
CAPACITY 2.9 cu.ft.
BRAND Summit
OVEN TEMPERATURE CONTROL Dial
OVEN DOOR WINDOW No
BACKSPLASH DISPLAY No
ENERGY STAR RATING FALSE
PARTS/LABOR WARRANTY 1 Year
DOOR FINISH Stainless Steel
MANUFACTURERS PART NUMBER TEM610BRWY
BODY FINISH Black
FUEL TYPE Electric
BURNER TYPE Coils
COOKING TIMER No
BURNER TEMPERATURE CONTROL Dial
# OF BURNERS 4
SURFACE TYPE Porcelain
INTERIOR OVEN LIGHT No
BACKSPLASH No


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Summit Deluxe 220V White Electric Range W/Clock Timer & Oven W/Light, 36"W

Summit Deluxe 220V White Electric Range W/Clock Timer & Oven W/Light, 36"W

From $708.00
More Info
Add to Cart
Summit Deluxe Gas Range, Slim 20"W W/Stainless Steel Doors & Four Sealed Burners

Summit Deluxe Gas Range, Slim 20"W W/Stainless Steel Doors & Four Sealed Burners

From $915.00
More Info
Add to Cart
Mirage® - Drop-in Warmer 450W

Mirage® - Drop-in Warmer 450W

From $456.95
More Info
Add to Cart
Crown Verity Portable Fryer - Single

Crown Verity Portable Fryer - Single

From $2,576.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)