Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit TNM21027BFRWY - Slide-In Gas Range, 30"W,, Stainless Steel Doors, Four Sealed Burners

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Summit TNM21027BFRWY - Slide-In Gas Range, 30"W,, Stainless Steel Doors, Four Sealed Burners

Item #: WBB678865

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $993.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Summit Slide-In Gas Range, 30"W, W/Stainless Steel Doors & Four Sealed Burners

SUMMIT PROFESSIONAL brings luxury to apartment sized ranges with our exclusive line of 'slide-in' ovens. The TNM21027BFRWY gas range has a convenient width of 30" for full-scale cooking in a space conscious size. Elegant stainless steel doors on the oven and broiler are matched with sleek professional handles. Our 'slide-in' units have a low stainless top frame that lets you customize the wall behind your range without planning around a backguard. A stainless steel manifold completes the modern look. Four sealed burners top the black porcelain surface that's easy to clean and striking to view. The oven has a clear window and light so you can keep a stress-free watch on your cooking. Enjoy the best meals in unique style.

Product Specifications

    • BRANDSummit
    • MANUFACTURERS PART NUMBERTNM21027BFRWY
    • WIDTH INCHES30
    • DEPTH INCHES24
    • HEIGHT INCHES36
    • BODY FINISHBlack
    • CAPACITY3.7 cu.ft.
    • PARTS/LABOR WARRANTY1 Year
    • OVEN DOOR WINDOWNo
    • OVEN TEMPERATURE CONTROLDial
    • BACKSPLASHNo
    • BACKSPLASH DISPLAYNo
    • ENERGY STAR RATINGFALSE
    • BTU PER BURNER9000
    • INTERIOR OVEN LIGHTNo
    • SURFACE TYPEPorcelain
    • BURNER TEMPERATURE CONTROLDial
    • COOKING TIMERNo
    • FUEL TYPENatural Gas
    • NUMBER OF BURNERS4
    • BURNER TYPESealed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed