Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4 Quart Cookerwarmer, Twin Well
See all 89 items in product family

4 Quart Cookerwarmer, Twin Well

Item #: WBB441917

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $337.15

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
4 Quart Cookerwarmer, Twin Well

Designed for versatility in a wide range of sizes, NEMCO® countertop cookers and warmers add flexibility while helping you keep food within cooking and serving best practices. Unique heating element design provides even distribution to prevent "hot spots". Twin warmers have separate thermostats and balanced heat systems for maximum control and convenience. Stainless steel construction'including new stainless steel wells'ensures durability, prevents pitting and staining, and resists caustic detergents, hard water and corrosion. See price list for export voltages. Models also available with inset, ladle and cover included.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER6120A-CW
    • TYPEWarmer
    • WIDTH INCHES18-5/16
    • DEPTH INCHES24
    • HEIGHT INCHES43-1/2
    • COLOR FINISHGrey
    • CAPACITY4 Qts.
    • CONSTRUCTIONStainless steel
    • VOLTS120
    • AMPS2.08
    • WATTS250
    • PACKAGE QUANTITY1
    • SIZE18-5/8X10-3/8X9-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:60