Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7 Quart Round Cooker Warmer Export
See all 88 items in product family

7 Quart Round Cooker Warmer Export

Item #: WBB442055

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 228.25

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
7 Quart Round Cooker Warmer Export

Designed for versatility in a wide range of sizes, NEMCO® countertop cookers and warmers add flexibility while helping you keep food within cooking and serving best practices. Unique heating element design provides even distribution to prevent "hot spots". Stainless steel construction'including new stainless steel wells'ensures durability, prevents pitting and staining, and resists caustic detergents, hard water and corrosion. Models also available with inset, ladle and cover included. Export - approved for shipment out of the United States.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER6102A-220
    • TYPECooker/Warmer
    • WIDTH INCHES18-5/8
    • DEPTH INCHES10-3/8
    • HEIGHT INCHES9-7/8
    • CAPACITY7 Qts.
    • CONSTRUCTIONStainless steel
    • VOLTS120
    • AMPS5.83
    • WATTS700
    • PACKAGE QUANTITY1
    • SIZERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!