Food Warmers & Display Cases
Finish
Voltage
Type
Brand
Length
Width
Material
Height
Capacity
Color
Price
Height
7-7/8 in
Width
19-1/8 in
Depth
20-1/2 in
Voltage
120 V
Height
13 in
Width
12-1/2 in
Voltage
120 V
Capacity
12" x 20" Pan
Capacity
12" x 20" Pan
Height
23-1/2 in
Width
14-1/2 in
Depth
19-1/2 in
Voltage
120 V
Height
18-5/8 in
Width
22 in
Depth
14 in
Voltage
120 V
Height
9-7/8 in
Width
9-5/8 in
Depth
9-5/8 in
Voltage
- V
Height
15-7/16 in
Width
8-15/16 in
Depth
15-1/2 in
Voltage
120 V
Paragon 2029A Pro-Deluxe Can Dual Warmer Ladle Unit, 19-3/4"W x 11-3/4"D x 9"H - Model A
Height
9 in
Width
19-3/4 in
Depth
11-3/4 in
Voltage
120 V
Height
26-3/4 in
Width
19-1/8 in
Depth
6-1/8 in
Voltage
120 V
Height
9 in
Width
9-1/4 in
Depth
11-3/4 in
Voltage
120 V
Height
24-3/4 in
Width
19-1/8 in
Depth
6-1/8 in
Voltage
120 V
Height
15-1/2 in
Width
6-1/8 in
Voltage
120 V
Watts
250 W
Paragon 2029E Pro-Deluxe Can Dual Warmer Unit Pump/Ladle, 19-3/4"W x 11-3/4"D x 9"H - Model E
Height
9 in
Width
19-3/4 in
Depth
11-3/4 in
Height
19-3/4 in
Width
13 in
Depth
22-1/2 in
Voltage
120 V
Height
16 in
Width
21 in
Depth
13 in
Voltage
120 V
Height
10-1/2 in
Width
49-1/4 in
Depth
6-1/8 in
Voltage
120 V
Vollrath® Retro Stock Pot Kettle Rethermalizer, 7217260, 11 Quart, Black Black Finish
Capacity
11 Qts.
Watts
1450 W
Height
18-5/8 in
Width
60 in
Depth
14 in
Voltage
120 V
Vollrath® Retro Stock Pot Kettle Rethermalizer, 7217750, 7 Quart, Pearl White Finish
Capacity
7 Qts.
Watts
1450 W
Height
9 in
Width
13-3/4 in
Depth
21-3/4 in
Voltage
120 V
Height
9 in
Width
9-1/4 in
Depth
11-3/4 in
Voltage
120 V
Vollrath® Large Buffet Station With Wire Grill, 4667575, Black, 21" X 16" X 7-1/2"
Height
15-5/16 in
Width
17 in
Depth
13-1/2 in
Voltage
120 V
Paragon 2028C Pro-Deluxe Warmer Heated Spout Front Controls, 9-1/4"W x 11-3/4"D x 9"H - Model C
Height
9 in
Width
9-1/4 in
Depth
11-3/4 in
Capacity
12" x 20" Pan
Height
7-7/8 in
Voltage
120 V
Capacity
4-1/8 Qts.
Watts
350 W
Vollrath® Cayenne Model T43R Heat 'N Serve. 4/3 Rethermalizer, 72056, W/ Drain, 1600 Watt
Capacity
(4) 1/3 Size Pans
Watts
1600 W
Vollrath® Retro Stock Pot Kettle Rethermalizer, 7217250, 11 Quart, Pearl White Finish
Capacity
11 Qts.
Watts
1450 W
Height
12-3/8 in
Width
7-3/4 in
Depth
8-13/16 in
Voltage
120 V
Width
11 in
Depth
6-1/8 in
Voltage
120 V
Watts
250 W
Height
18-5/8 in
Width
50-1/2 in
Depth
14 in
Voltage
120 V
Height
9 in
Width
13-3/4 in
Depth
21-3/4 in
Voltage
120 V
Height
7-11/16 in
Voltage
208-240 V
Capacity
7-1/4 Qts.
Watts
720 - 960 W
Height
10-1/2 in
Width
68-3/4 in
Depth
6-1/8 in
Voltage
120 V
Capacity
7 Qts.
Watts
800 W
Height
18-5/8 in
Width
31-1/2 in
Depth
14 in
Voltage
120 V
Voltage
220 V
Watts
250 W
Vollrath® 72020003, Full-Size Soup Merchandiser Base W/ Country Graphic, 120 Volt
Height
9 in
Width
13-3/4 in
Depth
21-3/4 in
Voltage
120 V
Height
15-1/2 in
Width
6-1/8 in
Voltage
120 V
Watts
250 W