Cayenne® - Heat Lamp with White Bulbs
See all 37 items in product family

Cayenne® - Heat Lamp with White Bulbs

Item #: WBB209920

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 221.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Cayenne® - Heat Lamp with White Bulbs

Maintain serving temperature for heated foods. Stainless hood directs heat evenly over 12" x 20" (30.5 x 50.8 cm) area. Chrome-plated legs and uprights. Adjustable height lamp assembly – minimum 12-1/2" to 20-1/2" (31.8 to 52 cm) above counter. Cord mounted on/off switch. Wide base assembly will hold standard 12" x 20" (30.5 x 50.8 cm) pan or Vollrath 71001 warmer. Shatterproof white bulbs standard. Non-skid feet for firm placement on countertop. 120V, 500W, 4.2A. Pan not included. 19"L x 14"W x 28-3/4"H Overall.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER71500
    • DESCRIPTIONCayenne ® Ohc-500 Heat Lamp, White Bulbs

    • WIDTH INCHES14
    • DEPTH INCHES19
    • HEIGHT INCHES28-3/4
    • CONSTRUCTIONStainless steel w/chrome-plated legs and uprights
    • VOLTS120
    • AMPS4.2
    • WATTS500
    • PLUG TYPE5-15P
    • PACKAGE QUANTITY1
    • LENGTH INCHES19

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!