Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Update International Collapsible Wire Continental Chafer Stand, 20-1/2"L, Stainless Steel, WCS-KD - Pkg Qty 10
See all 88 items in product family

Update International Collapsible Wire Continental Chafer Stand, 20-1/2"L, Stainless Steel, WCS-KD - Pkg Qty 10

Item #: WBB1229893

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.85 each

Sold in packages of 10

Price: $48.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Update International Collapsible Wire Continental Chafer Stand, 20-1/2"L, Stainless Steel, WCS-KD

Collapsible Wire Chafer Stand, Chrome Plated

Product Specifications

    • BRANDUpdate International
    • MANUFACTURERS PART NUMBERWCS-KD
    • DESCRIPTIONWire Continental Chafer
    • DIMENSIONS20 1/2"L X 12 1/4"W X 10"H

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!