Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Update International Electric Soup Warmer, 10-1/2 Qt., 15"Dia., Aluminum, ESW-10AL
See all 88 items in product family

Update International Electric Soup Warmer, 10-1/2 Qt., 15"Dia., Aluminum, ESW-10AL

Item #: WBB1229888

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 100.95
Product Information
Customer Review
Product Q&A
Update International Electric Soup Warmer, 10-1/2 Qt., 15"Dia., Aluminum, ESW-10AL

10-1/2 qt. wet heat soup warmer with double handled lid and aluminum liner. Temperature knob for fine adjustment. UL listed.

Product Specifications

    • BRANDUpdate International
    • MANUFACTURERS PART NUMBERESW-10AL
    • DESCRIPTIONElectric Soup Warmer
    • TYPEWarmer
    • CAPACITY10-1/2 Qts.
    • THICKNESS5/9 Mm / 24 Ga.
    • DIMENSIONS15"Dia. X 15"H

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!