Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Update International Inset For ESW-10AL, Stainless Steel, ESW-10/IS - Pkg Qty 10
See all 88 items in product family

Update International Inset For ESW-10AL, Stainless Steel, ESW-10/IS - Pkg Qty 10

Item #: WBB1229891

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$28.95 each

Sold in packages of 10

Price: $289.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Update International Inset For ESW-10AL, Stainless Steel, ESW-10/IS

10.5 quarts inset for ESW-10 soup warmers. Added convenience with these extra insets for quick and easy changing. (Soup warmers sold separately).

Product Specifications

    • BRANDUpdate International
    • MANUFACTURERS PART NUMBERESW-10/IS
    • DESCRIPTIONInset
    • CAPACITY1-1/2 Qts.
    • THICKNESS2/3 Mm / 23 Ga.
    • DIMENSIONS12"Dia. X 8 3/7"H

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!