Cayenne® Nitro™ Power Rethermalizer
See all 88 items in product family

Cayenne® Nitro™ Power Rethermalizer

Item #: WBB210261

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 355.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Cayenne® Nitro™ Power Rethermalizer

Performance Criteria: Cayenne® Nitro Cookers are designed to take a container of cooked food from a chilled state (below 40°F [4.4°C]) through the HACCP "danger zone" of 140°F (60°C) in less than 90 minutes. The performance standard is measured using the NSF mixture chilled to 35°F (1.7°C). The electric unit will raise the temperature of this product above 150°F (65.6°C) in less than 90 minutes. The temperature will be maintained when the food product and pan or inset are used with a standard pan or inset cover, the proper water level is maintained in the well, and the food product is stirred regularly. 300 series stainless steel well. High efficiency 1440-watt element that operates on 15A circuit. Almost twice the water capacity of other countertop models, reducing need to refill the well as often. Holds with wet or dry heat - moist heat always recommended for best performance and preserving food quality - NSF4 listed when using moist heat. Recommend using up to 4" (10.2 cm) deep food pans - standard and fractional sizes. Heavy-duty bulb and capillary thermostat with overtemp protection. Adjustable 1" (2.5 cm) feet. Meets NSF4 performance standards. 6' cord and plug. 22"L x 14"W x 9-1/2"H Overall.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER72090
    • TYPERethermalizer
    • WIDTH INCHES14
    • HEIGHT INCHES9-1/2
    • CAPACITY12" x 20" Pan
    • CONSTRUCTIONStainless steel
    • VOLTS120
    • AMPS12
    • WATTS1440
    • PLUG TYPE5-15P
    • PACKAGE QUANTITY1
    • SIZE22X14X9-1/2
    • LENGTH INCHES22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!