Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath, Retro Stock Pot Kettle Rethermalizer, 7217735, 7 Quart, Green Apple Finish

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Vollrath, Retro Stock Pot Kettle Rethermalizer, 7217735, 7 Quart, Green Apple Finish

Item #: WBB1225199

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 546.00
Product Information
Warranty
Customer Review
Product Q&A
Vollrath, Retro Stock Pot Kettle Rethermalizer, 7217735, 7 Quart, Green Apple Finish

Features:
  • Eye-catching looks enhance your soup presentation
  • Ceramic base element ensures a fast start-up andconsistent performance
  • Heavy-duty exterior body ensures the unit remains cool to the touch while operating
  • Heavy-duty handles make transportation and cleaning a breeze
  • Part of the Colors by Vollrath collection
  • NSF

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER7217735
    • DESCRIPTIONRetro Stock Pot Kettle Rethermalizer
    • TYPEKettle Rethermalizer
    • FINISHGreen Apple Finish
    • CAPACITY7 Qts.
    • CAPACITY QUARTS7
    • WATTS1450
    • DIMENSIONS INCHES16 1/2 x 13 1/2
    • CASE LOT1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!