Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Update International Royal Chafer W/Wood Handle, RC-20
See all 89 items in product family

Update International Royal Chafer W/Wood Handle, RC-20

Item #: WBB1229889

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $70.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Update International Royal Chafer W/Wood Handle, RC-20

Elegant high polish stainless steel finish. Generous 8 Qt. capacity. Features include wood handles for added safety and beauty.

Product Specifications

    • BRANDUpdate International
    • MANUFACTURERS PART NUMBERRC-20
    • DESCRIPTIONRoyal Chaffer
    • TYPEWarmer
    • CAPACITY8 Qts.
    • DIMENSIONS26 3/8"L X 14 1/8"W X 16 1/2"H
    • THICKNESS1/2 Mm / 26 Ga.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:26