Server Stainless Steel Single Cone Dip Warmer
See all 3 items in product family

Server Stainless Steel Single Cone Dip Warmer

Item #: WB242782

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 208.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Server Stainless Steel Single Cone Dip Warmer

Server Products Cone Dip Warmers are constructed of stainless steel and simply designed for years of trouble-free service. A unique, tubular heating element warms your dip coat by natural convection eliminating the need for a water bath. Temperature is determined by a low to high setting. This unit is NOT a water bath warmer and should not be used as such.

The Dip Server accepts a stainless steel jar (#242813) or a #10 can of dip coat (jar or can not included). The top with hinged lid is removable with flanges that extend down into the jar to prevent dripping into the warmer. The bottom piece is also removable.



Product Specifications

    • BRANDServer Products
    • MANUFACTURERS PART NUMBER92000
    • DESCRIPTIONStainless Steel Single Cone Dip Warmer
    • WIDTH INCHES7-5/8
    • DEPTH INCHES9-11/16
    • HEIGHT INCHES8-1/8
    • CAPACITY(1) Stainless Steel jar or #10 Can
    • CAPACITY QUARTS3
    • VOLTS120
    • AMPS.8
    • WATTS100W
    • APPROVALNSF, UL
    • MANUFACTURER'S WARRANTY2-Year Parts & Labor
    • HERTZ60
    • WEIGHT LBS.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!