Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Server Syrup Warmer/Server, 3-Gallon Capacity
See all 4 items in product family

Server Syrup Warmer/Server, 3-Gallon Capacity

Item #: WB242823

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 427.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Server Syrup Warmer/Server, 3-Gallon Capacity

The Syrup Server is constructed of stainless steel. The product vessel and lift-off lid are also stainless steel. A traditional spigot style faucet is of durable black plastic. Its compact design takes up a minimal amount of counter space with a 3 gallon (11.3 L) capacity.

This unit features a precalibrated thermostat for accurate heat control and an adjustable thermostat that keeps syrup hot and ready to serve all day. The thermostat lock prevents accidental changes.



Product Specifications

    • BRANDServer Products
    • MANUFACTURERS PART NUMBER84190
    • TYPEWarmer/Server
    • CAPACITY GALLONS3
    • WATTS350W
    • APPROVALNSF, UL
    • MANUFACTURER'S WARRANTY2-Year Parts & Labor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!