Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Server Twin Food Server w/ 4 QT (3.8 L) Insets, Water Bath Warmer
See all 88 items in product family

Server Twin Food Server w/ 4 QT (3.8 L) Insets, Water Bath Warmer

Item #: WB242772

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $465.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Server Twin Food Server w/ 4 QT (3.8 L) Insets, Water Bath Warmer

This versatile stainless steel water-bath warmer/cooker features individual thermostats and power switches for each well. Adjustable thermostats, sense food temperature and turn each heating element on or off as needed eliminating burning or scorching. And the exclusive hinged lids return moisture to the food to retain your original flavor and consistancy. Includes the (2) 4 quart (3.8 L) insets with hinged lids as shown.

This unit features a stainless steel construction, hinged lids that stay upright during ladling for easy customer use and a water fill line to eliminate accidental overflows.



Product Specifications

    • BRANDServer Products
    • MANUFACTURERS PART NUMBER81200
    • DESCRIPTIONTwin Food Server w/ 4 Quart Insets
    • TYPEWarmer
    • WIDTH INCHES17
    • DEPTH INCHES9-5/8
    • HEIGHT INCHES13-5/16
    • COLOR FINISHStainless Steel
    • CAPACITY(2) 4 Qts.
    • CAPACITY QUARTS8
    • VOLTS120
    • AMPS8.3
    • WATTS1000W
    • APPROVALNSF, UL
    • MANUFACTURER'S WARRANTY2-Year Parts & Labor
    • SIZE13-5/16X17X9-5/8
    • HERTZ60
    • WEIGHT LBS.20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed