Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eurodib Soup Kettle, 10 Liter Capacity, 110V - SB-6000

Rollover image to zoom in

Click image to enlarge

See all 89 items in product family

Eurodib Soup Kettle, 10 Liter Capacity, 110V - SB-6000

Item #: WBB1103613

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $140.00 Save up to 33%
Price: $93.95
Product Information
Customer Review
Product Q&A
Eurodib Soup Kettle, 10 Liter Capacity, 110V - SB-6000

10 liter capacity soup kettle. This heater will keep soup at the ideal serving temperature. Perfect for cafeterias, diners, and self serve kiosks.

Product Specifications

    • BRANDEurodib
    • MANUFACTURERS PART NUMBERSB-6000
    • DESCRIPTIONSoup Kettle 10 Lt
    • TYPEKettle Warmer
    • WIDTH INCHES13-5/8
    • DEPTH INCHES13-5/8
    • HEIGHT INCHES14-3/8
    • CAPACITY10.5 Qts.
    • VOLTS110
    • AMPS4.3
    • WATTS475
    • PLUG TYPE5-15
    • APPROVALETL
    • PARTS/LABOR WARRANTY1 Year
    • PACKAGE QUANTITY1
    • SIZERound
    • WEIGHT LBS.10.6

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Eurodib Soup Kettle

Your review: I bought 40 of these for a promotion

Pros: great product, all seemed to like the kettles

Cons: 1 kettle had a small hole and it leaked water, product was replaced, no issues.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:68