Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ORVED Sous-Vide Cooking Bath 120V - SV-THERMO TOP

Rollover image to zoom in

Click image to enlarge

See all 89 items in product family

ORVED Sous-Vide Cooking Bath 120V - SV-THERMO TOP

Item #: WBB1103614

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,400.00 Save up to 35%
Price: $2,226.00
Product Information
Customer Review
Product Q&A
ORVED Sous-Vide Cooking Bath 120V - SV-THERMO TOP

The sv-thermo is a thermostatic bath designed and constructed for sous-vide cooking, which consists of cooking vacuum packed food inside special bags (scb80 series). Equipped with 3 core probes, the bath allows you to cook multiple products with different cooking temperature at the same time. Direct plumbing allows for easy and safe water management.

Product Specifications

    • BRANDORVED
    • MANUFACTURERS PART NUMBERSV-THERMO TOP
    • DESCRIPTIONSous-Vide Cooking Bath
    • TYPESous-Vide Cooking Bath
    • WIDTH INCHES26-5/8
    • DEPTH INCHES16-7/8
    • HEIGHT INCHES14-3/8
    • CAPACITY7.5 Gallons
    • VOLTS120
    • WATTS1650
    • PLUG TYPE5-20
    • PARTS/LABOR WARRANTY1 Year
    • PACKAGE QUANTITY1
    • SIZE--
    • WEIGHT LBS.65

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:46