Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Update International Stackable Val-U-Chafer W/Stainless Steel Handle , SCC-19
See all 88 items in product family

Update International Stackable Val-U-Chafer W/Stainless Steel Handle , SCC-19

Item #: WBB1229892

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Minimum Quantity: 10 ($439.50)

Price: $43.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Update International Stackable Val-U-Chafer W/Stainless Steel Handle , SCC-19

Features sturdy stackable rack for space saving storage. Satin finish with stainless steel lid-handle. Includes water pan, fuel holders, dome cover and stand.

Product Specifications

    • BRANDUpdate International
    • MANUFACTURERS PART NUMBERSCC-19
    • DESCRIPTIONStackable Chafer
    • TYPEWarmer
    • CAPACITY8 Qts.
    • DIMENSIONS21 1/2"L X 14"W X 13 1/2"H
    • THICKNESS1/2 Mm For Water, Food Pan & Cover

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!