Cayenne® Full Size Heat 'N Serve HS-Ultra
See all 88 items in product family

Cayenne® Full Size Heat 'N Serve HS-Ultra

Item #: WBB212066

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 278.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Cayenne® Full Size Heat 'N Serve HS-Ultra

Merchandisers are ideal for rethermalizing chilled food or holding heated food. Meets appropriate NSF4 performance standards. Uses up to 25% less energy. Holds up to 4" (10 cm) deep pans - full and fractional sizes. Must be used with water for maximum energy transfer (NSF Standard). Low-water indicator light eliminates guesswork. Lighted on/off switch. Recessed control knobs. Pans not included. Well depth - 6-5/8" (16.8 cm). 13-3/4"L x 21-3/4"W x 9"H Overall Dimensions.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER72023
    • TYPERethermalizer
    • WIDTH INCHES21-3/4
    • HEIGHT INCHES9
    • CAPACITY12" x 20" Pan
    • CONSTRUCTIONThermoset Fiber Resin Well
    • VOLTS120
    • AMPS12
    • WATTS1440
    • PLUG TYPE5-15P
    • PACKAGE QUANTITY1
    • SIZE13-3/4X21-3/4X9
    • LENGTH INCHES13-3/4
    • WELL DEPTH INCHES6-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!