Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Panasonic ® 3 Cup Rice Cooker - SR-G06FG

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Panasonic ® 3 Cup Rice Cooker - SR-G06FG

Item #: WB242516

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Panasonic® Rice Cookers
3 Cup Rice Cooker
Panasonic® rice cookers help prepare large quantities of rice. Aluminum pan with glass lid. Rice cookers feature an automatic cooking feature with auto shut-off. Includes measuring cup and rice scoop. 3 cup (uncooked) capacity cooker features a non-stick coating.

Product Specifications

    • BRANDPanasonic®
    • MANUFACTURERS PART NUMBERSR-G06FG
    • DESCRIPTIONPanasonic ® 3 Cup Rice Cooker
    • WIDTH INCHES9-5/8
    • DEPTH INCHES7-3/4
    • HEIGHT INCHES8-1/4
    • COLOR FINISHSilver
    • CAPACITY3 Cups of Cooked Rice
    • VOLTS115
    • GIFT ITEMYes
Have A Question About This Product?
0 Question | 0 | Answer

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed