Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Axis AX-S12BA - Meat Slicer with 12" Diameter Blade, Automatic Variable Speed
See all 22 items in product family

Axis AX-S12BA - Meat Slicer with 12" Diameter Blade, Automatic Variable Speed

Item #: WBB217805

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,950.00 Save up to 38%
Price: $ 4,927.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Axis AX-S12BA - Meat Slicer with 12" Diameter Blade, Automatic Variable Speed

Features:
  • Ideal for slicing sausage, meat and cheese
  • Speed selectors
  • Slice deflector for blade cleaning
  • Home position start
  • Precision thickness adjustment
  • Heavy duty application
  • High performance .55 HP slicing motor
  • Carbon steel 12" blade
  • Top mounted knife sharpener
  • Manual and Automatic switch
  • Indicator light when knife is rotating
  • No holes or crevices, provides for easy maintenance
  • Membrane keypad with switch for blade and carriage stroke length
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US

Product Specifications

    • BRANDAxis
    • MANUFACTURERS PART NUMBERAX-S12BA
    • DESCRIPTIONAutomatic Variable Speed
    • TYPEBelt Driven
    • WIDTH INCHES23-3/16
    • HEIGHT INCHES20-7/16
    • COLOR FINISHSilver
    • CONSTRUCTIONAnodized Aluminum
    • VOLTS120
    • WATTS450
    • PHASE1
    • HORSEPOWER0.55
    • HERTZ60
    • STYLEAutomatic, Manual Contols
    • LENGTH INCHES17-3/4
    • BLADE DIAMETER INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed