Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Axis Meat Slicer with 12" Diameter Blade, Premium - AX-S12U
See all 23 items in product family

Axis Meat Slicer with 12" Diameter Blade, Premium - AX-S12U

Item #: WBB217807

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,380.00 Save up to 49%
Price: $1,221.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Axis Meat Slicer with 12" Diameter Blade, Premium - AX-S12U

Features:
  • Built in sharpener, easy to operate, provides the most accurate grinding
  • Heavy duty application
  • .50 HP motor
  • Adjustment knob to cut slices from 0 to 5/8" thick
  • Permanently lubricated carriage ball bearings to ensure quiet operation
  • Slide-off carriage for easy maintenance
  • Manufactured in anodized aluminum, resisting corrosion of salts and acids
  • Belt driven blade, powered by a sturdy motor to ensure years of service
  • Warranty: One year parts and labor on site
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US

Product Specifications

    • BRANDAxis
    • MANUFACTURERS PART NUMBERAX-S12U
    • TYPEBelt Driven
    • WIDTH INCHES17-1/2
    • HEIGHT INCHES32-1/4
    • CONSTRUCTIONAnodized Aluminum
    • VOLTS120
    • WATTS373
    • HORSEPOWER0.5
    • PHASE1
    • BLADE DIAMETER INCHES12
    • STYLEManual
    • HERTZ60
    • LENGTH INCHES20-13/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:68