Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classic Coffee Concepts TO110A - 4-Slice Electronic Toaster, Heavy Duty, Stainless Steel
See all 11 items in product family

Classic Coffee Concepts TO110A - 4-Slice Electronic Toaster, Heavy Duty, Stainless Steel

Item #: WBB386014

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 33.95
Product Information
Customer Review
Product Q&A
Accessories
4 Slice Stainless Steel Electronic Toaster

This classic stainless steel toaster is the perfect addition to any breakroom or restaurant. This unit features automatic and manual switch off, electronic control and two browning selector dials. Includes a reheat selector button and a defrost selector button. The cancel selector provides cancellation of any selection. This unit also features an easy access crumb tray, an indicator light & cord storage. UL Listed.

Product Specifications

    • BRANDClassic Coffee Concepts
    • MANUFACTURERS PART NUMBERTO110A
    • DESCRIPTIONElectronic Toaster
    • WIDTH INCHES12
    • HEIGHT INCHES8-1/2
    • APPROVALUL
    • WATTS1500
    • CAPACITY4 Slices
    • VOLTS120
    • LENGTH INCHES12
    • CONSTRUCTIONStainless Steel
    • HERTZ60

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Toaster for busy office

Bought this toaster for our office of 60 people. It was a great addition to our kitchen and can handle the volume. Only criticism would be that it can burn on "bagel" setting if you don't watch it.

See more critical reviews

Sort by: 

6 Results

great toaster

Your review: I bought this toaster for my co-workers, and everyone loves it! It toasts quickly, and perfectly! Great product, great price.

Pros: perfect toast, able to fit bagel!

Cons: no cons for toaster itself, just wish shipping had been less expensive! :(

Is this review helpful?

Great Toaster

Pros: An outstanding value and wonderful toaster all around.

Cons: Haven't found any yet.

Is this review helpful?

Great office toaster

Your review: Toaster has several functions and is great for office use.

Pros: Features

Cons: None

Is this review helpful?

4-slice toaster

Your review: Since my wife and I like our toast browned differently, this is the perfect solution.It works great and is sensitive to selection.

Pros: Heavy duty, easy to use controls and accurate in selection.

Cons: None so far.

Is this review helpful?

Toaster for busy office

Your review: Bought this toaster for our office of 60 people. It was a great addition to our kitchen and can handle the volume. Only criticism would be that it can burn on "bagel" setting if you don't watch it.

Is this review helpful?

1 person found this review helpful

toaster

Your review: great value, well built, very versitile

Is this review helpful?

Sort by: 

6 Results

There are 6 questions and 3 answers for this product.

Sort by: 

6 Results

What is the country of origin for item #B386014?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What color is this toaster?

Question Asked By: Parth , April 07, 2015

+ View 2 Answers

Answer This Question

Sort by: 

6 Results

Customers Who Viewed This Also Viewed