Toasters
Type
Brand
Voltage
Height Range (in)
Material
Width
Capacity
Color
Price
Voltage
208 V
Height
16-1/2 in
Width
16 in
Depth
19 in
Voltage
240 V
Height
9 in
Width
11-1/2 in
Depth
10-1/2 in
Voltage
120 V
Height
9 in
Width
11-1/2 in
Depth
10-1/2 in
Voltage
120 V
Height
9 in
Width
11-1/2 in
Depth
10-1/2 in
Voltage
120 V
Height
13-1/2 in
Width
15-1/2 in
Depth
18-1/2 in
Voltage
240 V
Height
9-1/4 in
Width
18-3/4 in
Depth
15-1/2 in
Voltage
120 V
Height
9-1/2 in
Width
16 in
Depth
17-1/2 in
Voltage
240 V
Height
9-1/4 in
Width
18-3/4 in
Depth
15-1/2 in
Voltage
240 V
Height
9-1/4 in
Width
18-3/4 in
Depth
15-1/2 in
Voltage
120 V
Height
9-1/2 in
Width
16 in
Depth
17-1/2 in
Vollrath® Cayenne Cast Iron Panini Style Plate Sandwich Press, 40794, US Only, 1800 Watts
Voltage
120 V
Height
8-1/16 in
Width
16-1/8 in
Depth
14-7/8 in
Vollrath® Cayenne Cast Iron Panini Style Plate Sandwich Press, 40794-C, US & Canada, 1800 Watts
Voltage
120 V
Height
8-1/16 in
Width
16-1/8 in
Depth
14-7/8 in
Voltage
120 V
Height
12-7/8 in
Width
18-1/8 in
Depth
23-1/4 in
Height
13 in
Width
18-1/2 in
Voltage
208 V
Height
9 in
Width
11-1/2 in
Depth
10-1/2 in
Voltage
120 V
Height
12-7/8 in
Width
14 in
Depth
18-3/4 in
Height
12-4/5 in
Width
18-2/5 in
Voltage
120 V
Height
8-3/4 in
Width
8-1/4 in
Depth
18-1/2 in
Voltage
110 V
Height
12-7/8 in
Width
14 in
Depth
18-3/4 in
Voltage
120 V
Height
12-7/8 in
Width
14 in
Depth
18-3/4 in
Vollrath® Cayenne Cast Iron Panini Style Plate Sandwich Press, 40795, US Only, 2700-3600 Watts
Voltage
208-240 V
Height
8-1/16 in
Width
22-7/16 in
Depth
14-7/8 in
Voltage
120 V
Height
4-1/2 in
Width
16 in
Depth
4-1/2 in
Vollrath® Cayenne Cast Iron Panini Style Plate Sandwich Press 40795-C US/Canada 2700-3600 Watt
Voltage
208-240 V
Height
8-1/16 in
Width
22-7/16 in
Depth
14-7/8 in
Voltage
120 V
Height
8-3/4 in
Width
8-1/4 in
Depth
13-1/2 in
Voltage
120 V
Height
9-1/4 in
Width
11-1/2 in
Depth
15-1/2 in