Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avanti T9 - Toaster Oven, Automatic Shut Off, 9-4/5"L x 15"W, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Avanti T9 - Toaster Oven, Automatic Shut Off, 9-4/5"L x 15"W, Stainless Steel

Item #: WBB916558

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $27.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Avanti Toaster Oven, Automatic Shut Off, 9-4/5"L x 15"W, Stainless Steel

Easy-to-use toaster oven automatically shuts off at the end of the timer sequence for safer use. Timer is equipped with a bell signal to alert you when the selected time has elapsed. Full-range temperature control includes toasting, baking and broiling. Simply select the function and then set the timer. The light below the two knobs indicates whether the power is on. Toaster oven also includes a full-view tempered glass, door handle, slide-out wire oven rack, and crumb tray that doubles as a baking/broiling drip pan. The plug on the cord is polarized to reduce the risk of electric shock.

Product Specifications

    • BRANDAvanti
    • MANUFACTURERS PART NUMBERT9
    • DESCRIPTIONToaster Oven, Broil / Bake / Toast
    • WIDTH INCHES15
    • DEPTH INCHES9-4/5
    • HEIGHT INCHES8-1/2
    • CAPACITY CUBIC FEET0.32
    • CONSTRUCTIONStainless Steel
    • VOLTS110
    • WATTS--
    • NUMBER OF TRAYS2
    • NUMBER OF RACKS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!