Vacuum Pack Machines
Length
View All Length
Width
View All Width
Material
Height
View All Height
Color
Price
Most Relevant
Compare
1
1
Ships in 3 Business Days
Color
White
Width
7 in
Height
10 in
Voltage
120 V
Compare
Sealer Sales® Retractable Nozzle Vacuum Sealer w/ Compressor & Gas Flush, 20" Seal Length
Model #: WBB3137037
1
1
Ships in 3 Business Days
Color
White
Width
12 in
Height
10 in
Voltage
120 V
Compare
1
1
Ships in 3 Business Days
Color
White
Width
7 in
Height
10 in
Voltage
120 V
Compare
1
1
Ships within 1 Business Day
Color
Silver
Width
23 in
Height
9 in
Watts
935 W
Compare
Sealer Sales® Retractable Nozzle Vacuum Sealer w/ Self-Container Compressor, 20" Seal Length
Model #: WBB3137014
1
1
Ships in 3 Business Days
Color
White
Width
12 in
Height
10 in
Voltage
120 V
Compare
1
1
Ships in 3 Business Days
Color
White
Width
7 in
Height
10 in
Voltage
120 V