Carafes & Pitchers
Length
Width
Material
Height
Capacity
Color
Price
Bunn 06100.0101 - Coffee Decanter, Stainless Steel Bottom, 12-Cup Unbreakable, Black Handle
Capacity
12 Cups oz
Package Quantity
1
Material
Plastic w/Stainless Steel Bottom
Classic Coffee Concepts 27000 - Decanter, Glass, 3-Pack, 12-Cup, Regular Coffee - Pkg Qty 3
Capacity
12 Cups oz
Package Quantity
3
Material
Glass
Capacity
2 Qt. oz
Package Quantity
6
Material
Stainless Steel
Capacity
33 oz
Package Quantity
10
Material
Stainless Steel
Capacity
66 oz
Package Quantity
3
Material
Stainless Steel
Capacity
32 oz
Package Quantity
6
Material
Polycarbonate