Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bar Mop Towel, Narrow Ribbed, 15X25 - Pack of 12
See all 16 items in product family

Bar Mop Towel, Narrow Ribbed, 15X25 - Pack of 12

Item #: WBB506889

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 23.00
Product Information
Customer Review
Product Q&A
Bar Mop Towel, Narrow Ribbed Construction, 15" x 25"

Bar Mop Towel, 100% high grade absorbent cotton, narrow ribbed construction, 15" x 25"

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERHTI250W
    • PURPOSEBar Mop towel
    • TYPENarrow Ribbed
    • COLOR FINISHWhite
    • SIZE15" x 25"
    • PACKAGE QUANTITY12
    • CONSTRUCTION100 Percent Absorbment Cotton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed