Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft HMBAR8 - Coffee/Bar Organizer, 8 x 4 x 4, 4 Comp
See all 10 items in product family

American Metalcraft HMBAR8 - Coffee/Bar Organizer, 8 x 4 x 4, 4 Comp

Item #: WBB550957

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($101.90)

Price: $50.95
Product Information
Customer Review
Product Q&A
Coffee/Bar Organizer, 8X4X4, 4 Comp

Bar caddies, Colorful bar accessories really "pop" in these new stainless steel caddies. Hammered Finish 8-1/2" L x 5-3/4" W x 4-1/2" H

Product Specifications

    • BRANDAmerican Metal Craft
    • MANUFACTURERS PART NUMBERHMBAR8
    • COLOR FINISHStainless
    • WIDTH INCHES6
    • HEIGHT INCHES4.125
    • CONSTRUCTIONS/S
    • LENGTH INCHES9.25
    • STYLEHammered Finish

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.112.177:26