Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft GR1435 - Glass Rack, 14" x 35", Walnut
See all 29 items in product family

American Metalcraft GR1435 - Glass Rack, 14" x 35", Walnut

Item #: WBB551640

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($135.90)

Price: $67.95
Product Information
Customer Review
Product Q&A
Glass Rack, 14" X 35", Walnut

Walnut glass rack, A wide variety of glasses easily slip in and out of rack ends. Easy to assemble and hang. 14" x 35" (35.6 x 88.9 cm)

Product Specifications

    • BRANDAmerican Metal Craft
    • MANUFACTURERS PART NUMBERGR1435
    • DESCRIPTIONGlass Rack
    • COLOR FINISHWalnut
    • WIDTH INCHES13.875
    • HEIGHT INCHES1.5
    • CONSTRUCTIONWood
    • LENGTH INCHES35
    • STYLEEasy To Assemble

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.227.36:66