Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Condiment Tray Inserts, 1 pt (16oz) (473ml)
See all 67 items in product family

Plastic Condiment Tray Inserts, 1 pt (16oz) (473ml)

Item #: WBB378715

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.75
Product Information
Customer Review
Product Q&A
Plastic Condiment Tray Inserts

Plastic Tray Inserts are interchangeable in any San Jamar stainless steel garnish or condiment tray.

  • Available in 1 pint or 1 quart sizes.
  • (2) pints interchange with (1) quart allowing you to mix and match to suit your needs.
  • Provides maximum flexibility for designing garnish or condiment trays.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERB416
    • NUMBER OF COMPARTMENTS1
    • COMPARTMENT SIZEPint

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!