Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
San Jamar Speed Rack, Holds (20) Quart/Liter Bottles, Double Tier - B5542D
See all 65 items in product family

San Jamar Speed Rack, Holds (20) Quart/Liter Bottles, Double Tier - B5542D

Item #: WBB507119

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $113.95 Save up to 21%
Price: $ 89.95
Product Information
Customer Review
Product Q&A
Speed Rack, Holds (20) Quart/Liter Bottles, Double Tier

Gourmet®Speed Rack, holds (20) quart/liter bottles, double tier, 7-3/4"H x 41-1/2"W x 8-1/2"D, 22 gauge 304 stainless steel

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERB5542D
    • PURPOSESpeed Rack
    • CAPACITY20 Qt. / Liter Bottles
    • TYPEDouble
    • WIDTH INCHES9-1/4
    • HEIGHT INCHES9
    • PACKAGE QUANTITY1
    • CONSTRUCTION22 Gauge Stainless Steel
    • LENGTH INCHES42

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed