Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Rack Bottle Holders, 7-5/8"h x 31 1/4"w x 8"d
See all 65 items in product family

Stainless Steel Rack Bottle Holders, 7-5/8"h x 31 1/4"w x 8"d

Item #: WBB378433

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $94.95 Save up to 21%
Price: $ 74.95
Product Information
Customer Review
Product Q&A
Stainless Steel Rack Bottle Holders

Stainless Speed Racks professionally display bottles behind the bar. Steel Speed Racks allow you to organize your bottles permitting drinks to be served quickly and are available in single and double size units.

  • Single Speed Racks can be fitted with unique hanger straps for portable use.
  • Double Speed Racks offer strength and functionality for high volume use.
  • Handles quarts and liters.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERB5532D
    • CAPACITYHolds (16) qt/ltr bottles
    • TYPEDouble
    • MATERIAL(S)22 ga. 304 S/S
    • WIDTH INCHES9-1/2
    • HEIGHT INCHES8-3/4
    • CONSTRUCTION22 ga. 304 S/S
    • LENGTH INCHES32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed